Beli Mata Bor Pagoda Titanium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp999.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  2. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.299.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  3. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    40%
    Mulai

    Rp949.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Number of Stages: 9stage
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
  5. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  6. Ruko Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Ruko Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -Using high-grade material, stable drilling without burdening and chattering is possible.-Work material: Iron plate(strength of 900N/mm2 or less), brass, aluminum, plastic(up to 4mm)
    atribut:
    • Step Width (mm): 4
  7. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  8. TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    Mulai

    Rp2.299.900

    TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (cobalt high-speed steel)
    • Number of Steps: 13
    • Surface Processing: Titanium coating
    • Shank Diameter (mm): 10
    • Stage Width (mm): 3.0
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 203
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 10phi shank
  9. KRISBOW Step Drill 90 Degree (Mata Bor Pagoda)
    Mulai

    Rp59.900

    KRISBOW Step Drill 90 Degree (Mata Bor Pagoda)
    atribut:
    • Material: Hss Dengan Titanium Coating
    • Size (inch): 3/8x1/8
    • Dimensions (cm): 20x1.3x1.3
  10. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  11. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp2.399.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron/copper plate(up to 2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Step Width: 3.5mm
    • Number of Stages: 8stage
    • Shank Diameter: 10mm
    • Drilling dimension: 15, 16, 19, 21, 22, 25, 27, 28Φ mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), stainless steel plate (up to 1mm).
  12. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp2.699.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron/copper plate(up to 2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Step Width: 3.5mm
    • Number of Stages: 6stage
    • Shank Diameter: 10mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), stainless steel plate (up to 1mm).
  13. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  14. ALPEN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp1.899.900

    ALPEN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    -The use of cobalt high-speed steel as the material provides both stable operation and long life.-Work material: Iron(4 to 6mm)
  15. BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp47.900

    BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)
    Deskripsi:
    Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginan
    atribut:
    • Cutter Type: Two cutters
  16. TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp3.399.900

    TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-None
    atribut:
    • Drilling Dimension (Φmm): 6, 9, 11, 13, 15, 16, 19, 21, 22, 25, 27
    • Number of Stages: 11stage
    • Shank Diameter: 10mm
    • Step Width: 5mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  17. TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp2.199.900

    TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-None
    atribut:
    • Shank Diameter: 6.35mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  18. Ruko Step Drill (Mata Bor Pagoda)
    Mulai

    Rp1.399.900

    Ruko Step Drill (Mata Bor Pagoda)
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
  19. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Titanium coating with excellent heat resistance and has a long life.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oil
    atribut:
    • Step Width: 5mm
    • Number of Stages: 5stage
    • Shank Diameter: 6.35mm
    • Drilling dimension: 5, 7, 9, 11, 13Φ mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
  20. monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Mulai

    Rp74.900

    monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Deskripsi:
    Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shank
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High Speed ​​Steel (HSS)
    • Helix Angle: standard
    • Point Angle (Degree): 118
    • Shaft Diameter (mm): 6.35
Daftar Harga Mata Bor Pagoda Titanium Terbaru October 2026
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp999.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp1.299.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Rp949.900
Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)Rp1.099.900
Ruko Step Drill Spiral (Mata Bor Pagoda)Rp1.099.900
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)Rp2.299.900
KRISBOW Step Drill 90 Degree (Mata Bor Pagoda)Rp59.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)